Motion
34411
Kwik Stepper Step Drill Bit - 7/8 in to, 7/8 in, High Speed Steel Material
Mi Item #04837404
MFR #34411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kwik Stepper Step Drill Bit - 7/8 in to, 7/8 in, High Speed Steel Material
Mi Item #04837404
MFR #34411

Mfr description
34411 SINGLE-HOLE STEP BIT 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameters
    7/8 in
  • Max Material Thickness
    3.5 mm
  • Maximum Hole Diameter
    7/8 in
  • Minimum Hole Diameter
    7/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    2-7/16 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)