Specifications
Dimensions
- For Conduit Pipe Size1-7/32 in
- Hole Diameter30.5 mm
Details
- Cutting Capacity10 Gauge Steel
- Hole ShapeRound
- Required Driver TypeHand Wrench, Hydraulic, Ratchet Wrench
- UPC_NO783310362845
- Workpiece MaterialAluminum, Fiber Glass, Plastic, Steel
Overview
Mfr description
36284 SLUG-BUSTER KNOCKOUT REPLACEMENT