Specifications
Dimensions
- Hole Diameter1-7/32 in
Details
- Cutting Capacity10 Gauge Stainless Steel
- Hole ShapeRound
- MaterialAlloy Steel
- Required Driver TypeHydraulic, Ratchet
- Self CenteringSelf-Centering
- UPC_NO783310364900
- Workpiece MaterialFiber Glass, Plastic, Stainless Steel, Steel
Overview
Mfr description
36490 SLUG-SPLITTER SELF-CENTERING