Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
37155
Mi Item #04837414
MFR #37155

Mfr description
37155 HOLE SAW ARBOR 7/16 HEX SHANK FOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Max Hole Saw Diameter
    1-3/16 in
  • Min Hole Saw Diameter
    9/16 in
  • Pilot Drill Diameter
    1/4 in
  • Pilot Drill Length
    3-1/4 in, 4-1/8 in
  • Shank Size
    7/16 in

Details

  • Built In Pilot
    Built-In Pilot Drill
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)