Specifications
Dimensions
- Max Hole Saw Diameter6 in
- Min Hole Saw Diameter1-1/4 in
- Pilot Drill Diameter1/4 in
- Pilot Drill Length3-1/4 in, 4-1/8 in
- Shank Size7/16 in
Details
- Built In PilotBuilt-In Pilot Drill
- Shank TypeHex
Overview
Mfr description
37156 HOLE SAW ARBOR 7/16 HEX SHANK FOR