Overview
Mfr description
37157 GREENLEE 37157 HOLE SAW ARBOR 1/4
Specifications
- Min Hole Saw Diameter9/16 in
- Max Hole Saw Diameter1-3/16 in
- Shank TypeThree Flats
- Shank Size1/4 in
- Built In PilotBuilt-In Pilot Drill
- Pilot Drill Length4-1/8 in
- Pilot Drill Diameter1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data