Motion
37624
Greenlee® 37624-Series Hole Saw Pilot Drill Bit, High Speed Steel, Drill Bit Diameter: 1/4", Overall Length: 4-1/8"
MI ITEM #04837417
MFR #37624
List Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Greenlee® 37624-Series Hole Saw Pilot Drill Bit, High Speed Steel, Drill Bit Diameter: 1/4", Overall Length: 4-1/8"
MI ITEM #04837417
MFR #37624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.61/each for your price

Overview

Mfr description
37623B PILOT DRILL 1/4 HOLE SAW FOR ARB

Specifications

  • Drill Bit Diameter
    1/4 in
  • Overall Length
    4-1/8 in
  • Material
    High Speed Steel
  • Point Type
    Split Point
  • Series
    37624
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text