Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barrier Rope - Polypropylene Material, Green/Yellow Color, 600 ft Length
Mi Item #04837425
MFR #409

Mfr description
409 POLYPRO GENERAL PURPOSE ROPE 3/16 BY
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    600 ft
  • Width
    3/16 in

Details

  • Color
    Green/Yellow
  • Material
    Polypropylene
  • Product Type
    Barrier Rope & Chain
  • Type
    Barrier Rope
  • UPC_NO
    783310214687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)