Specifications
Dimensions
- For Conduit Pipe Size2 in
- Hole Diameter2-3/8 in
Details
- Cutting Capacity10 Gauge Steel
- Hole ShapeRound
- MaterialMetal
- Required Driver TypeHand Wrench, Hydraulic, Ratchet Wrench
- Workpiece MaterialAluminum, Fiber Glass, Plastic, Steel
Overview
Mfr description
441AV STANDARD ROUND KNOCKOUT