Motion
45500
Kwik Cycle Crimper, Connector Type: Insulate & Non-Insulated Terminals & Wire Connectors
Mi Item #04837438
MFR #45500
Price$225.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kwik Cycle Crimper, Connector Type: Insulate & Non-Insulated Terminals & Wire Connectors
Mi Item #04837438
MFR #45500

Mfr description
45500 STANDARD INSULATED KWIK CYCLE TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.55/each

Specifications

Details

  • Connector Type
    Insulate & Non-Insulated Terminals & Wire Connectors
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    22 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)