Motion
46022
Replacement Blade, Reversible Blade, Compatible Wiring Block Type: 66, Blade Material: Steel
MI ITEM #04837440
MFR #46022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade, Reversible Blade, Compatible Wiring Block Type: 66, Blade Material: Steel
MI ITEM #04837440
MFR #46022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
46022 PUNCHDOWN BLADE STYLE 66

Specifications

  • Tool Type
    Replacement Blade
  • Compatible Wiring Block Type
    66
  • Reversible Blade
    Reversible Blade
  • Blade Material
    Steel
  • For Use With
    46020/46021 Punch Down Tool, VDV Termination
  • Additional Details
    Cut Side Labeled to Eliminate Costly Punching Errors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text