1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
4848
Green Lockable Gang Box, Length: 48", Depth: 30", Height: 48", Number of Shelves: 2
Mi Item #
04837442
MFR #
4848
Price
$4,040.41
/each
Qty
Add to Cart
Previous Page
Home
GREENLEE 4848
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
4848
Green Lockable Gang Box, Length: 48", Depth: 30", Height: 48", Number of Shelves: 2
Mi Item #
04837442
MFR #
4848
Mfr description
4848 FLAT TOP STORAGE BOX 48" BY 48" BY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,040
.41
/each
Add to Cart
Specifications
Dimensions
Depth
30.0000 in
Height
48.0000 in
Length
48.0000 in
Details
Color
Green
Material
Steel
Number Of Shelves
2
Rolling
Non-Rolling
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items