1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
4860
Green Lockable Gang Box, Length: 60", Depth: 30", Height: 48", Number of Shelves: 2
MI ITEM #
04837443
MFR #
4860
Price
$3,711.52
/each
Qty
Add to Cart
Previous Page
Home
GREENLEE 4860
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
4860
Green Lockable Gang Box, Length: 60", Depth: 30", Height: 48", Number of Shelves: 2
MI ITEM #
04837443
MFR #
4860
Mfr description
4860 FLAT TOP STORAGE BOX 48" BY 60" BY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,711
.52
/each
Add to Cart
Specifications
Dimensions
Depth
30.0000 in
Height
48.0000 in
Length
60.0000 in
Details
Color
Green
Material
Steel
Number Of Shelves
2
Rolling
Non-Rolling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items