Motion
508
Tube, Pipe or Conduit Bender -
MI ITEM #04837444
MFR #508
Price$336.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
MI ITEM #04837444
MFR #508

Mfr description
508 HICKEY FOR 1/2 RIGID CONDUIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.46/each

Specifications

Dimensions

  • Tube Outside Diameter
    1/2 in
  • Weight
    6.9 lbs

Details

  • Bender Type
    Lever

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)