Motion
5660L
Tool Cabinet - 1524 mm Wide, 24.0000 in Deep, 56.0000 in High, Green, Number of Shelves: 8
Mi Item #04837450
MFR #5660L
Price$3,993.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Cabinet - 1524 mm Wide, 24.0000 in Deep, 56.0000 in High, Green, Number of Shelves: 8
Mi Item #04837450
MFR #5660L

Mfr description
5660L UTILITY CABINET 2 DOOR 56" BY 60"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,993.10/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    56.0000 in
  • Length
    60 in
  • Weight
    389 lbs
  • Width
    1524 mm

Details

  • Color
    Green
  • Manufacturer Upc Number
    783310386599
  • Material
    Steel
  • Number Of Shelves
    8
  • UPC_NO
    783310386599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)