1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
60016
Knockout Punch, Hole Size: 1 x 1", Cutting Capacity: 14 Gauge Steel, Not Self-Centering
MI ITEM #
04837458
MFR #
60016
Price
$921.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Knockout Punches
GREENLEE 60016
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
60016
Knockout Punch, Hole Size: 1 x 1", Cutting Capacity: 14 Gauge Steel, Not Self-Centering
MI ITEM #
04837458
MFR #
60016
Mfr description
60016 SQUARE PUNCH UNIT 1"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$921
.85
/each
Add to Cart
Specifications
Dimensions
Hole Size
1 x 1 in
Details
Cutting Capacity
14 Gauge Steel
Hole Shape
Square
Required Driver Type
Battery Powered, Hydraulic, Manual
Self Centering
Not Self-Centering
Workpiece Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items