Specifications
Dimensions
- Size6 x 2 in
Details
- Accessory TypeCaster Set
- For Use WithStorage Boxes
- Includes(16) 3/8-16 X 1 in Self-Threading Mounting Screws
- MaterialPolyolefin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)