Overview
Mfr description
629 FOUR CLAMP CABLE PULLING GRIP WITH
Specifications
- Accessory TypeWire Pulling Grip
- For Use WithCable Pullers (2" or Larger Conduit)
- MaterialGalvanized Steel Aircraft Cable
- Number Of Pieces6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data