Motion
62PTS-1

GREENLEE
62PTS-1

62PTS-1
MI ITEM #04837470
MFR #62PTS-1
List Price$86.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
62PTS-1

62PTS-1
MI ITEM #04837470
MFR #62PTS-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.61/each for your price

Overview

Mfr description
62PTS-1 SHORTY NAIL EATER II WOOD BORING

Specifications

  • Type
    Self-Feed & Auger Bit Set
  • Largest Drill Bit Size
    1 in
  • Material
    Steel
  • Shank Type
    Hex
  • Number Of Pieces
    1
  • Finish Coating
    Uncoated
  • Self Feed Drill Bit Diameter
    1 in
  • Auger Drill Bit Diameter
    1 in
  • Overall Length
    7-5/8 in
  • Shank Size
    7/16 in
  • Series
    62PTS
  • UPC_NO
    783310317982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text