Motion
668
Welding Rod Caddy -
Mi Item #04837474
MFR #668
Price$1,398.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Rod Caddy -
Mi Item #04837474
MFR #668

Mfr description
668 MOBILE CONDUIT AND PIPE RACK
  • 7 Bins
  • Stackable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,398.25/each

Specifications

Dimensions

  • Depth
    58.5 in
  • Height
    63-1/2 in
  • Overall Height
    63-1/2 in
  • Overall Length
    58-1/2 in
  • Overall Width
    34 in
  • Width
    34 in

Details

  • Caddy Capacity
    1000 lb
  • Finish
    Green Enamel
  • Load Capacity
    1000 lb.
  • Material
    Steel
  • Type
    Folding
  • Wheel Material
    Polyolefin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)