Motion
66PT-1

GREENLEE
66PT-1

66PT-1
MI ITEM #04837475
MFR #66PT-1
Price$99.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
66PT-1

66PT-1
MI ITEM #04837475
MFR #66PT-1

Mfr description
66PT-1 NAIL EATER II WOOD BORING BIT FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.44/each

Specifications

Dimensions

  • Drill Bit Size
    1 in
  • Flute Length
    15 in
  • Overall Length
    18 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand Cut
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Series
    66PT
  • Shank Type
    Hex
  • UPC_NO
    783310309314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)