Motion
66PT-13/16

GREENLEE
66PT-13/16

Nail Eater Auger Bit -
MI ITEM #04837480
MFR #66PT-13/16
List Price$94.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
66PT-13/16

Nail Eater Auger Bit -
MI ITEM #04837480
MFR #66PT-13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.21/each for your price

Overview

Mfr description
66PT-13/16 NAIL EATER EXTREME AUGER BIT

Specifications

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand
  • Drill Bit Size
    13/16 in
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Flute Length
    15 in
  • Material
    Steel
  • Overall Length
    18 in
  • Series
    66PT
  • Shank Size
    7/16 in
  • Shank Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text