Motion
704
Wire Cutter - Aluminum: 500 mcm, Communication Cable: 1-1/4 in, Copper: 350 mcm Cutting Capacity, No Spring Return, 21 in Overall Length
Mi Item #04837485
MFR #704
Price$428.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 500 mcm, Communication Cable: 1-1/4 in, Copper: 350 mcm Cutting Capacity, No Spring Return, 21 in Overall Length
Mi Item #04837485
MFR #704

Mfr description
704 MANUAL HEAVY DUTY CABLE CUTTER 21"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.97/each

Specifications

Dimensions

  • Overall Length
    21 in
  • Weight
    3.01 lbs

Details

  • Cutting Capacity
    Aluminum: 500 mcm, Copper: 350 mcm, Communication Cable: 1-1/4 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Fiberglass
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310245643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)