Motion
709
709
Mi Item #04837486
MFR #709
Price$681.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
709
Mi Item #04837486
MFR #709

Mfr description
709 METAL STUD PUNCH 7/8 DIAMETER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$681.60/each

Specifications

Dimensions

  • Maximum Punch Diameter
    7/8 in

Details

  • Handle Style
    Contoured
  • Number of Punches
    1
  • Punch Material
    Aluminum
  • UPC_NO
    783310222804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)