Motion
710
Punch Pliers, Number of Punches: 1, Punch Material: Aluminum, Max Punch Diameter: 1-11/32"
MI ITEM #04837487
MFR #710
List Price$783.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch Pliers, Number of Punches: 1, Punch Material: Aluminum, Max Punch Diameter: 1-11/32"
MI ITEM #04837487
MFR #710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$783.84/each for your price

Overview

Mfr description
710 METAL STUD PUNCH 1-11/32 DIAMETER

Specifications

  • Number of Punches
    1
  • Punch Material
    Aluminum
  • Handle Style
    Contoured
  • Maximum Punch Diameter
    1-11/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text