Motion
718
Wire Cutter - Aluminum: 350 mcm, Copper: 350 mcm Cutting Capacity, No Spring Return, 18 in Overall Length
MI ITEM #04837488
MFR #718
Price$224.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 350 mcm, Copper: 350 mcm Cutting Capacity, No Spring Return, 18 in Overall Length
MI ITEM #04837488
MFR #718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.39/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Weight
    2.78 lbs

Details

  • Cutting Capacity
    Aluminum: 350 mcm, Copper: 350 mcm
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Rubber
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310302087

Overview

Mfr description
718 HEAVY DUTY CABLE CUTTER 18"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought