1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
721-1-1/2P
Punch Unit, Punch Type: Knockout Punches, Punch Size: 49.6mm
MI ITEM #
04837490
MFR #
721-1-1/2P
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Punch Accessories
GREENLEE 721-1-1/2P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
721-1-1/2P
Punch Unit, Punch Type: Knockout Punches, Punch Size: 49.6mm
MI ITEM #
04837490
MFR #
721-1-1/2P
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Punch Size
49.6 mm
Details
Accessory Type
Punch Unit
For Use With
0.492 IN To 2.52 IN Slug-Buster Knockout Punches
Punch Type
Knockout Punches
Overview
Mfr description
721-1-1/2P CONDUIT PUNCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought