Motion
727
Wire Cutter - Aluminum: 2/0 AWG, Copper: 2/0 AWG Cutting Capacity, 9-1/4 in Overall Length
MI ITEM #04837497
MFR #727
Your Price$68.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 2/0 AWG, Copper: 2/0 AWG Cutting Capacity, 9-1/4 in Overall Length
MI ITEM #04837497
MFR #727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.71/each(List $79.01)

Overview

Mfr description
727 CABLE CUTTER 9-1/4
  • Easily cut heavier copper and aluminum cables up to 2/0 (70 sq-mm)
  • Precision-ground, shear-action, curved cutting blades
  • PVC-covered, high-leverage handles for easier cuts
  • Heavy-duty forged steel with rust-resistant black oxide finish is heat-treated for long life

Specifications

  • Overall Length
    9-1/4 in
  • Cutting Capacity
    Aluminum: 2/0 AWG, Copper: 2/0 AWG
  • Cutting Capacity (Copper & Aluminum)
    2/0 AWG
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    PVC
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Black Oxide
  • Application
    Aluminum Cable, Communication Cable, Copper Cable
  • Material
    Steel
  • UPC_NO
    783310312918
  • Weight
    1 lb
  • Cutter Type
    Cable Cutter
  • Handle Style
    High Leverage
  • Number Of Pieces
    1
  • Body Material
    Steel with rubber grips
  • Description
    Hand-Held Cable Cutter
  • Handle Type
    PVC-covered;high-leverage handles
  • High Leverage
    true
  • Single Part Length
    247.65 mm;9-3/4 in
  • Length
    9-3/4 in, 247.65 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text