Motion
730BB-1-1/8

GREENLEE
730BB-1-1/8

Knockout Punch, Hole Diameter: 1-1/8", Cutting Capacity: 14 Gauge Steel, Not Self-Centering
MI ITEM #04837501
MFR #730BB-1-1/8
List Price$177.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
730BB-1-1/8

Knockout Punch, Hole Diameter: 1-1/8", Cutting Capacity: 14 Gauge Steel, Not Self-Centering
MI ITEM #04837501
MFR #730BB-1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.56/each for your price

Overview

Mfr description
730BB-1-1/8 STANDARD ROUND KNOCKOUT

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Steel
  • Cutting Capacity
    14 Gauge Steel
  • Self Centering
    Not Self-Centering
  • Hole Diameter
    1-1/8 in
  • Material
    Metal
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text