Motion
730BB-2-1/4

GREENLEE
730BB-2-1/4

730BB-2-1/4
MI ITEM #04837508
MFR #730BB-2-1/4
Price$440.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
730BB-2-1/4

730BB-2-1/4
MI ITEM #04837508
MFR #730BB-2-1/4

Mfr description
730BB-2-1/4 STANDARD ROUND KNOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.74/each

Specifications

Dimensions

  • Hole Diameter
    2-1/4 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Material
    Metal
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet
  • Self Centering
    Not Self-Centering
  • UPC_NO
    783310253600
  • Workpiece Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)