Motion
738BB
Knockout Punch, Hole Diameter: 2-7/8", Cutting Capacity: 10 Gauge Steel, Not Self-Centering
Mi Item #04837510
MFR #738BB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Diameter: 2-7/8", Cutting Capacity: 10 Gauge Steel, Not Self-Centering
Mi Item #04837510
MFR #738BB

Mfr description
738BB STANDARD ROUND KNOCKOUT PUNCH UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Conduit Pipe Size
    2-1/2 in
  • Hole Diameter
    2-7/8 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Material
    Metal
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet
  • Self Centering
    Not Self-Centering
  • Workpiece Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)