Motion
739BB
Knockout Punch, Hole Diameter: 3-1/2", Cutting Capacity: 10 Gauge Steel, Not Self-Centering
MI ITEM #04837511
MFR #739BB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Diameter: 3-1/2", Cutting Capacity: 10 Gauge Steel, Not Self-Centering
MI ITEM #04837511
MFR #739BB

Mfr description
739BB STANDARD ROUND KNOCKOUT PUNCH UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Conduit Pipe Size
    3 in
  • Hole Diameter
    3-1/2 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Material
    Metal
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet
  • Self Centering
    Not Self-Centering
  • Workpiece Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)