Motion
8060DLX

GREENLEE
8060DLX

Tool Chest, Cabinet or Workbench - 60 in Wide, 42 in Deep, 80 in High, Green, Top Chest
MI ITEM #04837524
MFR #8060DLX
Price$12,482.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
8060DLX

Tool Chest, Cabinet or Workbench - 60 in Wide, 42 in Deep, 80 in High, Green, Top Chest
MI ITEM #04837524
MFR #8060DLX

Mfr description
8060DLX FIELD OFFICE STORAGE BOX 80" BY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,482.47/each

Specifications

Dimensions

  • Depth
    42 in
  • Height
    80 in
  • Length
    60 in
  • Weight
    683 lbs
  • Width
    60 in
  • Work Platform Depth
    42 in
  • Work Platform Height
    80 in
  • Work Platform Length
    60 in

Details

  • Color
    Green
  • Material
    Steel
  • Type
    Top Chest
  • UPC_NO
    783310047193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)