Motion
825-1-1/2

GREENLEE
825-1-1/2

Hole Saw - Toothed, Bi-Metal, 1-1/2 in Saw Diameter, Hole Saw Only
MI ITEM #04837525
MFR #825-1-1/2
List Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
825-1-1/2

Hole Saw - Toothed, Bi-Metal, 1-1/2 in Saw Diameter, Hole Saw Only
MI ITEM #04837525
MFR #825-1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.45/each for your price

Overview

Mfr description
825-1-1/2 VARIABLE PITCH BI-METAL HOLE
  • Super-tough blades outlast conventional blades which means fewer blade changes

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Includes
    Arbor
  • Arbor Shank Type
    Round
  • Pipe Tap Size Compatibility
    1-1/4 in
  • Finish Coating
    Oxide
  • Body Material
    Bi-Metal
  • Slug Removal
    No
  • Application
    Steel, Tin, Aluminum, Fiberglass, Wood and Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text