Motion
825-1-3/8

GREENLEE
825-1-3/8

Hole Saw - Toothed, Bi-Metal, 1.3750 in Saw Diameter, Hole Saw Only
MI ITEM #04837529
MFR #825-1-3/8
Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
825-1-3/8

Hole Saw - Toothed, Bi-Metal, 1.3750 in Saw Diameter, Hole Saw Only
MI ITEM #04837529
MFR #825-1-3/8

Mfr description
825-1-3/8 VARIABLE PITCH BI-METAL HOLE
  • Split Point
  • No-Spin Shank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.45/each

Specifications

Dimensions

  • Arbor Shank Size
    0.3125 in | 0.4375 in
  • Saw Diameter  
    1.3750 in

Details

  • Application
    Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
  • Arbor Shank Type
    Round
  • Body Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Oxide
  • Includes
    Arbor
  • Slug Removal
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)