Motion
825-2
Hole Saw - Toothed, Bi-Metal, 2.0000 in Saw Diameter, Hole Saw Only
Mi Item #04837531
MFR #825-2
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw - Toothed, Bi-Metal, 2.0000 in Saw Diameter, Hole Saw Only
Mi Item #04837531
MFR #825-2

Mfr description
825-2 VARIABLE PITCH BI-METAL HOLE SAW
  • Split Point
  • No-Spin Shank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.03/each

Specifications

Dimensions

  • Arbor Shank Size
    0.4375 in | 177.80 mm
  • Saw Diameter  
    2.0000 in

Details

  • Application
    Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
  • Arbor Shank Type
    Round
  • Body Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Oxide
  • Includes
    Arbor
  • Slug Removal
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)