Motion
825-2-1/2

GREENLEE
825-2-1/2

Hole Saw - Toothed, Bi-Metal, 2-1/2 in Saw Diameter, Hole Saw Only
Mi Item #04837532
MFR #825-2-1/2
Price$32.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
825-2-1/2

Hole Saw - Toothed, Bi-Metal, 2-1/2 in Saw Diameter, Hole Saw Only
Mi Item #04837532
MFR #825-2-1/2

Mfr description
825-2-1/2 VARIABLE PITCH BI-METAL HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.21/each

Specifications

Dimensions

  • Pipe Tap Size Compatibility
    2 in
  • Saw Diameter  
    2-1/2 in

Details

  • Arbor Shank Type
    Round
  • Body Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Oxide
  • Includes
    Arbor
  • Slug Removal
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)