Motion
835
Hole Saw Set - Bi-Metal, Number of Hole Saws: 3
Mi Item #04837537
MFR #835
Price$384.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Set - Bi-Metal, Number of Hole Saws: 3
Mi Item #04837537
MFR #835

Mfr description
835 BI-METAL HOLE SAW KIT CONDUIT SIZES
  • 135°
  • Split Point
  • 3-Flat Secure Grip Shank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.79/each

Specifications

Details

  • Blade Material
    Bi-Metal
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    Bi-Metal
  • Number of Hole Saws
    3
  • UPC_NO
    783310275381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)