Motion
840A
Tube, Pipe or Conduit Bender -
Mi Item #04837538
MFR #840A
Price$67.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
Mi Item #04837538
MFR #840A

Mfr description
840A SITE RITE ALUMINUM HAND BENDER HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.85/each

Specifications

Dimensions

  • Bend Radius
    4-3/16 in
  • Maximum Bend Angle
    60 °
  • Tube Outside Diameter
    1/2 in
  • Weight
    1.4 lbs

Details

  • Bender Type
    Hand Bender
  • Tube Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)