Motion
840AH
Tube, Pipe or Conduit Bender -
Mi Item #04837539
MFR #840AH
Price$186.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
Mi Item #04837539
MFR #840AH

Mfr description
840AH SITE RITE ALUMINUM HAND BENDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.28/each

Specifications

Dimensions

  • Bend Radius
    4-3/16 in
  • Maximum Bend Angle
    60 °
  • Tube Outside Diameter
    1/2 in
  • Weight
    5-1/2 lbs

Details

  • Bender Type
    Hand Bender
  • Tube Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)