Motion
841A
Tube, Pipe or Conduit Bender -
Mi Item #04837541
MFR #841A
Price$97.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
Mi Item #04837541
MFR #841A

Mfr description
841A SITE RITE HAND BENDER WITHOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.07/each

Specifications

Dimensions

  • Bend Radius
    5-1/8 in
  • Maximum Bend Angle
    60 °
  • Tube Outside Diameter
    1/2 (Rigid Conduit) in, 3/4 (EMT) in
  • Weight
    2.1 lbs

Details

  • Bender Type
    Hand Bender
  • Tube Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)