Specifications
Dimensions
- Bend Radius5-1/8 in
- Maximum Bend Angle60 °
- Tube Outside Diameter1/2 (Rigid Conduit) in, 3/4 (EMT) in
- Weight6.4 lbs
Details
- Bender TypeHand Bender
- Tube MaterialsAluminum
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)