Motion
842A
Tube, Pipe or Conduit Bender -
MI ITEM #04837544
MFR #842A
Price$160.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
MI ITEM #04837544
MFR #842A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.48/each

Specifications

Dimensions

  • Bend Radius
    6-1/2 in
  • Maximum Bend Angle
    60 °
  • Tube Outside Diameter
    1 (EMT) in, 3/4 (Rigid Conduit) in
  • Weight
    3-1/2 lbs

Details

  • Bender Type
    Hand Bender
  • Tube Materials
    Aluminum

Overview

Mfr description
842A SITE RITE ALUMINUM HAND BENDER HEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought