Motion
843A
Tube, Pipe or Conduit Bender -
MI ITEM #04837547
MFR #843A
Price$463.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
MI ITEM #04837547
MFR #843A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$463.59/each

Specifications

Dimensions

  • Bend Radius
    9-5/8 in
  • Maximum Bend Angle
    60 °
  • Tube Outside Diameter
    1 (Rigid Conduit) in, 1-1/4 (EMT) in
  • Weight
    8.3 lbs

Details

  • Bender Type
    Hand Bender
  • Tube Materials
    Aluminum

Overview

Mfr description
843A SITE RITE ALUMINUM HAND BENDER HEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought