Motion
84H1
Handle -
Mi Item #04837549
MFR #84H1
Price$99.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle -
Mi Item #04837549
MFR #84H1

Mfr description
84H1 SITE RITE CONDUIT BENDER HANDLE FOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.71/each

Specifications

Dimensions

  • Size
    1/2 in, 3/4 in

Details

  • For Use With
    Conduit Bender
  • Material Cut
    Aluminum, Iron
  • Type
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)