Motion
BC18
Bolt or Wire Rope Cutter - 18 in Overall Length
Mi Item #04837575
MFR #BC18
Price$172.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 18 in Overall Length
Mi Item #04837575
MFR #BC18

Mfr description
BC18 STANDARD BOLT CUTTER 18"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.81/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Weight
    3.4 lbs

Details

  • Blade Material
    Forged Steel
  • Cutting Capacity
    1/4 in, 5/16 in
  • Handle Color
    Green
  • UPC_NO
    783310112686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)