1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
BC24
Bolt or Wire Rope Cutter - 24 in Overall Length
MI ITEM #
04837576
MFR #
BC24
Price
$200.08
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Bolt and Wire Rope Cutters
GREENLEE BC24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
BC24
Bolt or Wire Rope Cutter - 24 in Overall Length
MI ITEM #
04837576
MFR #
BC24
Mfr description
BC24 STANDARD BOLT CUTTER 24"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$200
.08
/each
Add to Cart
Specifications
Dimensions
Overall Length
24 in
Weight
5.8 lbs
Details
Blade Material
Forged Steel
Cutting Capacity
3/8 in, 5/16 in
Handle Color
Green
UPC_NO
783310112693
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items