Specifications
Dimensions
- Maximum DC Voltage Measurement600 V dc
Details
- Best Dc Voltage Accuracy0.7 %
- Display TypeDigital
- Housing ColorGreen
- Max Ac Current Measurement600 A
- Maximum AC Voltage Measurement600 V ac
- Measurement FunctionsAC Current, AC Voltage, Continuity, DC Voltage, Frequency, Resistance
- Power SourceBattery
- Probe TypeClamp-On Probe, Probe Leads
- Safety CategoryCAT III 600V
Overview
Mfr description
CM-800 AC CLAMP METER 600 AMP AC