Motion
DTAP1/4-20

GREENLEE
DTAP1/4-20

Combination Drill & Tap - DTAP Series, High Speed Steel Material, Uncoated Finish, 1/4 – 20 Thread Size, UNC
MI ITEM #04837583
MFR #DTAP1/4-20
Price$19.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
DTAP1/4-20

Combination Drill & Tap - DTAP Series, High Speed Steel Material, Uncoated Finish, 1/4 – 20 Thread Size, UNC
MI ITEM #04837583
MFR #DTAP1/4-20

Mfr description
DTAP1/4-20 COMBINATION DRILL AND TAP BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.41/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in
  • Thread Size
    1/4 – 20

Details

  • Coolant Delivery
    External
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Series
    DTAP
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)