Motion
DTAP3/8-16

GREENLEE
DTAP3/8-16

Combination Drill & Tap - DTAP Series, High Speed Steel Material, Uncoated Finish, 3/8 – 16 Thread Size, NC
MI ITEM #04837586
MFR #DTAP3/8-16
Your Price$21.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
DTAP3/8-16

Combination Drill & Tap - DTAP Series, High Speed Steel Material, Uncoated Finish, 3/8 – 16 Thread Size, NC
MI ITEM #04837586
MFR #DTAP3/8-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.29/each(List $24.49)

Overview

Mfr description
DTAP3/8-16 COMBINATION DRILL AND TAP BIT

Specifications

  • Finish Coating
    Uncoated
  • Thread Size
    3/8 – 16
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Shank Diameter
    1/4 in
  • Thread Standard
    NC
  • Coolant Delivery
    External
  • Series
    DTAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text